Drive, AC, 480VAC 3-Phase, 40A, 30HP ND, 25HP HD, Frame 3

Item #: 1556864

Cat #: 20G11FD040JA0NNNNN

UPC: 191326569804

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Flange Type, 40 Amp, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Flange Type, 40 Amp, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Also known as: 191326569804, 20G11FD040JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30, 25
Amps: 40
Size: 3
Type: General Machinery
Phase: 3
Horsepower: 30, 25
Size: 3
Volts AC: 480
Amps: 40
Type: General Machinery