Cable, Safety, 200mm (7.9") Male to Female, for Drive to Drive

Item #: 15569

Cat #: 1202-C02

UPC: 820919579134

to view pricing and more.
Documents & Guides
Cable, Safety, 200mm (7.9 Inch) Male to Female, for Drive to Drive

Overview

Cable, Safety, 200mm (7.9 Inch) Male to Female, for Drive to Drive

Available in ratings from 0.37 to 448 kW (0.5 to 600 horsepower), the drive helps to provide a single solution for virtually all of your speed control requirements. Commonality of design across the entire range, coupled with identical control interface functions, device communications, training and maintenance, provide you with a tremendous advantage in your control needs.

Also known as: 820919579134, 1202-C02

Specifications

Type: Safety Cable
Length: 200 mm, 7.900 in
Type: Safety Cable
Length: 200 mm, 7.900 in