M-thn 1443557 Power Splicer Block,m

Item #: 155750

Cat #: 1443557

UPC: 784337435574

to view pricing and more.
Documents & Guides
Marathon; Power Splicer Block; Wire Size: Line Side: (1) 600 Kcmil - 4 Awg, Loadside: (1) 600 Kcmil - 4 Awg; Voltage Rating: 600 Vac/dc; Amperage Rating: 420 Amp For Copper Wire, 340 Amp For Aluminum Wire; Material: Connector: Tin Plated High Conductive Aluminum; Insulator Base: Phenolic; Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screw: Zinc Plated Steel; Size: 650 In Length X 4.750 In Width X 2.900 In Heigth; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc144x (x Numbers Of Poles: 1, 2, 3 Or 4), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Number Of Poles: 3

Overview

Marathon; Power Splicer Block; Wire Size: Line Side: (1) 600 Kcmil - 4 Awg, Loadside: (1) 600 Kcmil - 4 Awg; Voltage Rating: 600 Vac/dc; Amperage Rating: 420 Amp For Copper Wire, 340 Amp For Aluminum Wire; Material: Connector: Tin Plated High Conductive Aluminum; Insulator Base: Phenolic; Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screw: Zinc Plated Steel; Size: 650 In Length X 4.750 In Width X 2.900 In Heigth; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc144x (x Numbers Of Poles: 1, 2, 3 Or 4), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Number Of Poles: 3
Also known as: 784337435574, 1443557

Specifications

No Specifications Available