Safety Switch, 200A,3P,240V/250DC, HD Fusible, 4X, 316 Stainless

Item #: 155758

Cat #: DH324NWK316

UPC: 782116489923

to view pricing and more.
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4x, 316 Stainless Steel

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4x, 316 Stainless Steel
Also known as: 782116489923, DH324NWK316

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240