Swivel Type Cable Mount, Black, Indoor/Outdoor, Nylon

Item #: 15578

Cat #: TMEH-X2-L0Y

UPC: 074983454273

to view pricing and more.
Swivel Type Cable Mount, Black, Indoor/Outdoor, Nylon, Use with All Sizes Tie, 250 pound limit

Overview

Swivel Type Cable Mount, Black, Indoor/Outdoor, Nylon, Use with All Sizes Tie, 250 pound limit
Also known as: 074983454273, TMEH-X2-L0Y

Specifications

Color: Black
Material: Nylon
Length: 0.870 in
Width: 1.230 in
Mounting: Swivel Mount
Color: Black
Length: 0.870 in
Mounting: Swivel Mount
Material: Nylon
Width: 1.230 in