Chandelier, 6-Light, Foyer, 60 Watt, Polished Nickel

Item #: 1557846

Cat #: 43495PN

UPC: 783927557801

Sign In or Register to view pricing and more.
Documents & Guides
Abbotswell Chandelier, 6-Light, Foyer, 60 Watt, Candelabra Base, Polished Nickel Finish

Overview

Abbotswell Chandelier, 6-Light, Foyer, 60 Watt, Candelabra Base, Polished Nickel Finish
Also known as: 783927557801, 43495PN

Specifications

Volts AC: 120
Color: Polished Nickel
Wattage: 60
Type: Chandelier
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Color: Polished Nickel
Type: Chandelier
Base: Candelabra Screw (E12)