2l Fluorescent Trim & Chassis

Item #: 155800

Cat #: 59034LE-15

UPC: 785652590405

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Drop Lens Fluorescent; Wattage: 32 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium Bi-pin T8; Number Of Lamps: 2; Ballast Type: Electronic Npf; Material: Steel Trim, Acrylic Diffuser; Finish: White Trim, Clear Textured Diffuser; Length: 48 In; Width: 9 In; Height: 3-1/4 In; Connection: Mounted To Box

Overview

Sea Gull Lighting; Light Fixture; Drop Lens Fluorescent; Wattage: 32 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium Bi-pin T8; Number Of Lamps: 2; Ballast Type: Electronic Npf; Material: Steel Trim, Acrylic Diffuser; Finish: White Trim, Clear Textured Diffuser; Length: 48 In; Width: 9 In; Height: 3-1/4 In; Connection: Mounted To Box
Also known as: 785652590405, 59034LE-15

Specifications

Wattage: 32
Volts AC: 120
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Volts AC: 120