Ceiling/Fixture Box, 1-Gang, Non-Metallic

Item #: 155804
Cat #: FDM23
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Mortar In Ceiling/Fixture Box, 1-Gang, Non-Metallic, Depth: 3-7/8". Cubic Inches: 23". Fixture Weight: 50 lbs.

Overview

Mortar In Ceiling/Fixture Box, 1-Gang, Non-Metallic, Depth: 3-7/8". Cubic Inches: 23". Fixture Weight: 50 lbs.
Also known as: FDM23

Specifications

Color: Black
Material: Plastic
Gangs: 1
Depth: 3 7/8 in
Cubic Inches: 23 inĀ³
Color: Black
Gangs: 1
Cubic Inches: 23 inĀ³
Material: Plastic
Depth: 3 7/8 in

Customer Reviews

No reviews for this product
(0)