30A 3P 600V 4W FUSED HD

Item #: 155809

Cat #: HF361NX

UPC: 783643451674

Sign In or Register to view pricing and more.
Documents & Guides
ITE HF361NX 30A 3P 600V 4W FUSED HD

Overview

ITE HF361NX 30A 3P 600V 4W FUSED HD
Also known as: 783643451674, HF361NX

Specifications

Poles: 3
Wattage: 4
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Wattage: 4
Amps: 30
IP/NEMA Rating: NEMA 4X