This product has been discontinued.
Wall Lantern, Outdoor, 1-Light, 100W, Textured Rust Patina
Item #:
155816
Cat #:
88136-08
UPC:
785652881206
Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 13-3/4 inch, Finish: Textured Rust Patina, Family: Ardsley Court
Overview
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 13-3/4 inch, Finish: Textured Rust Patina, Family: Ardsley Court
Also known as: 785652881206, 88136-08
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Wall Lantern |
Mounting: | Wall |
Length: | 13.750 in |
Color: | Rust Patina |
Base: | Medium Screw (E26) |
Type: | Wall Lantern |
Length: | 13.750 in |
Wattage: | 100 |
Mounting: | Wall |
Color: | Rust Patina |
Customer Reviews
No reviews for this product
(0)