22W/LED/HID/2700K/100-277V/E26

Item #: 1558546

Cat #: S39671

UPC: 045923306716

to view pricing and more.
22 Watt LED HID Replacement; 2700K; Medium Base; 100-277 Volt

Overview

22 Watt LED HID Replacement; 2700K; Medium Base; 100-277 Volt

Satco's S39671 22 watt LED HID replacement lamp is ideal for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and medium base has a 300 degree beam spread and ballast bypass, direct wire only. With a temperature of 2700 kelvins, this lamp provides 50,000 hours of warm white light.

Also known as: 045923306716, S39671

Specifications

Base: Medium Screw (E26)
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Wattage: 22
Volts AC: 100 - 277
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Lumens: 2860
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Lumens: 2860
Material: Plastic, Aluminum
Wattage: 22
Color Temperature: 2700 (Warm White)
Dimmable: No