PUSH-PULL 40MM

Item #: 155886

Cat #: 800FP-MP44PX10

UPC: 781180886812

to view pricing and more.
Documents & Guides
AB 800FP-MP44PX10 PUSH-PULL 40MM

Overview

AB 800FP-MP44PX10 PUSH-PULL 40MM
Also known as: 781180886812, 800FP-MP44PX10

Specifications

Type: Wire Guard/Reflector
Family / Style: 800F
Length: 4 ft
Type: Wire Guard/Reflector
Length: 4 ft
Family / Style: 800F