7.5HP 1760RPM 3PH 60HZ 254U 0924M TEFC

Item #: 1558882

Cat #: AEM2237-4

UPC: 781568116951

Sign In or Register to view pricing and more.
Documents & Guides
7.5HP 1760RPM 3PH 60HZ 254U 0924M TEFC

Overview

7.5HP 1760RPM 3PH 60HZ 254U 0924M TEFC
Also known as: 781568116951, AEM2237-4

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60