Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1559188

Cat #: UTP28X6MBL

UPC: 074983009145

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 6m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 6m.
Also known as: 074983009145, UTP28X6MBL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black