Air Terminal Base, Imperial Thread, Copper, Bare, 1/2 UNC Thread, Horizontal or Vertical

Item #: 155939

Cat #: LPC30512

UPC: 782856611257

to view pricing and more.
Documents & Guides

Overview

CAD LPC30512

Air Terminal Base, Imperial Thread.

Also known as: 782856611257, LPC30512

Features & Benefits

  • Install with adhesive or screw down fixings
  • Mechanical connection recommended for vertical installation
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Material: Copper
Height: 1 in
Standards: California Proposition 65
Depth: 2.900 in
Finish: Bare
Width: 3.070 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Height: 1 in
Depth: 2.900 in
Width: 3.070 in