FLEXFLOOD 300W 3K 7HX6V SLP-FIT WH

Item #: 1559423
Cat #: FXLED300SFYW
UPC: 019813249643
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLEXFLOOD 300W 3K 7HX6V SLP-FIT WH

Overview

FLEXFLOOD 300W 3K 7HX6V SLP-FIT WH
Also known as: 019813249643, FXLED300SFYW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 300
Color: White
Mounting: Slipfitter
Light Technology: LED
Lumens: 44954
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Wattage: 300
Mounting: Slipfitter
Lumens: 44954

Customer Reviews

No reviews for this product
(0)