M18™ Force Logic™ 600 Mcm Cu Crimper Kit W/ 750 Mcm Expanded Jaw

Item #: 1559633

Cat #: 2679-750C

UPC: 045242540099

to view pricing and more.
Documents & Guides
Complete 750 MCM Crimping with 750 MCM Expanded Jaws, Fully Balanced, Inline Design for Easiest Access in Tight Panels, Predictive Force Monitoring Ensures Optimal Pressure is Reached

Overview

Complete 750 MCM Crimping with 750 MCM Expanded Jaws, Fully Balanced, Inline Design for Easiest Access in Tight Panels, Predictive Force Monitoring Ensures Optimal Pressure is Reached

The M18™ Force Logic™ 600 MCM Cu crimper kit w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee® U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. Our jaw design holds the connector for instant alignment and predictive force monitoring (PFM™) ensures proper pressure is reached on every crimp. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure, protecting internal components, to complete the crimp. The result, Milwaukee® crimpers are the most accurate, fastest and most durable crimpers in the world. Milwaukee® crimpers feature a fully enclosed high speed hydraulic pump, POWERSTATE™ brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering ultimate reliability in the toughest conditions and up to 4x longer life. Featuring Milwaukee® ONE-KEY™ Technology, Milwaukee® crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.

Also known as: 045242540099, 2679-750C

Features & Benefits

  • M18™ Force Logic™ 600 MCM crimper offers the complete 750 MCM cutting & crimping solution with available 750 MCM expanded jaws
  • Fully balanced, inline design for easiest access in tight panels
  • Predictive force monitoring (PFM™) ensures optimal pressure is reached
  • Easily interchangeable with 600 MCM crimping jaw (49-16-U000), 750 MCM crimping jaw (49-16-U111), and 750 MCM cutting jaw (49-16-2780)
  • Proprietary jaw holds connector for instant alignment
  • Easy-open jaw for fastest repetitive crimping
  • PFM (Predictive force monitoring): delivers fastest crimp time in the industry
  • PFM (Predictive force monitoring) ensures optimal pressure every time, LED light provides instant pressure verification
  • Kit includes full set of #8-750 MCM copper 6T U style dies

Specifications

Type: Crimp Tool
Type: Crimp Tool