7W PAR20 LED Lamp, 30K

Item #: 1559746

Cat #: LED7WPAR20/FL/830K-DIM-G6

UPC: 031293091857

to view pricing and more.
Documents & Guides
LED LITESPAN PAR20 FLOOD 40 DEG BEAM 7W-470LM DIM 3000K 80+CRI 120V E26

Overview

LED LITESPAN PAR20 FLOOD 40 DEG BEAM 7W-470LM DIM 3000K 80+CRI 120V E26
Also known as: 031293091857, LED7WPAR20/FL/830K-DIM-G6

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 470
Type: Lamp
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Shape: PAR20 (Sealed Beam)
Type: Lamp
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 470
Light Technology: LED