16.5W CFL Retrofit LED Lamp, 40K

Item #: 1559785

Cat #: 16.5PLV/840/BYP

UPC: 045079982581

to view pricing and more.
Documents & Guides
LED Lamp, 16.5 Watt, 1900 Lumen, 4000K, 82 CRI, 120-277 Volt, Replaces 42 Watt CFL, Compatible with G24d/GX24d & G24q/GX24q Installation, Product#98258

Overview

LED Lamp, 16.5 Watt, 1900 Lumen, 4000K, 82 CRI, 120-277 Volt, Replaces 42 Watt CFL, Compatible with G24d/GX24d & G24q/GX24q Installation, Product#98258

GREEN CREATIVE has a broad offering of retrofit lamps for pin based compact fluorescents ranging from 13 to 42W.

Also known as: 045079982581, 16.5PLV/840/BYP

Specifications

Wattage: 16.500
Color Temperature: 4000 (Cool White)
Lumens: 1900
Type: Retrofit
Volts AC: 120, 277
Light Technology: LED
Dimmable: No
Angle: 120°
Wattage: 16.500
Lumens: 1900
Volts AC: 120, 277
Dimmable: No
Color Temperature: 4000 (Cool White)
Type: Retrofit
Light Technology: LED
Angle: 120°