This product has been discontinued.

45W HID Retrofit LED Lamp, 40K
Item #: 1560007
Cat #: KT-LED45HID-H-E26-840-D-DP
UPC: 843654121505
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 45 Watt, 6300 Lumen, 4000K, 85 CRI, Medium Base, 120-277 Volt, Horizontal Orientation, Non-Dimmable, HID Replacement
Overview
LED Retrofit Lamp, 45 Watt, 6300 Lumen, 4000K, 85 CRI, Medium Base, 120-277 Volt, Horizontal Orientation, Non-Dimmable, HID Replacement
Also known as: 843654121505, KT-LED45HID-H-E26-840-D-DP
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 6300 |
| Volts AC: | 120, 277 |
| Wattage: | 45 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Screw (E26) |
| Lumens: | 6300 |
| Wattage: | 45 |
| Dimmable: | No |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Light Technology: | LED |