BASKET LED LENSED TROFFER, 2X2, 3300 LUMEN, 3500K

Item #: 1560131

Cat #: 2BLT2-33L-ADPT-GZ10-LP835

UPC: 193047082440

to view pricing and more.
Documents & Guides
No Documents Available
BASKET LED LENSED TROFFER 2X2 NOMINAL 3300 Lumen ACRYLIC DIFFUSER LINEAR PRISMATIC LENS WITH DECORATIVE TRIM RINGS GENERIC DIMMING DRIVER (0-10V) DIMS TO 10% 80+ CRI 3500K

Overview

BASKET LED LENSED TROFFER 2X2 NOMINAL 3300 Lumen ACRYLIC DIFFUSER LINEAR PRISMATIC LENS WITH DECORATIVE TRIM RINGS GENERIC DIMMING DRIVER (0-10V) DIMS TO 10% 80+ CRI 3500K
Also known as: 193047082440, 2BLT2-33L-ADPT-GZ10-LP835

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes