
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr
Item #: 1560149
Cat #: UTP28X18GR
UPC: 074983176489
to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 18ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 18ft.
Also known as: 074983176489, UTP28X18GR
Specifications
| Color: | Green |
| Length: | 18 ft |
| Material: | Copper |
| Color: | Green |
| Material: | Copper |
| Length: | 18 ft |