This product may not be available in all locations.

Breaker, Molded Case, Series G, DC/PVGARD, LG Frame, 630A, 600VAC, Fixed Thermal/Magnetic Trip
Item #: 1560387
Cat #: LGEDC3630NN
UPC: 786685479446
to view pricing and more.
Documents & Guides
Breaker, Molded Case, Frame, LG-Frame, Series G, DC/PVGARD, Fixed Thermal/Magnetic Trip, 3-Pole, 630 Amp, 600 Volt AC, 65 kAIC @ 240 Volt AC, 35 kAIC @ 415 Volt AC, 35 kAIC @ 480 Volt AC, 18 kAIC @ 600 Volt AC, Without terminals
Overview
Breaker, Molded Case, Frame, LG-Frame, Series G, DC/PVGARD, Fixed Thermal/Magnetic Trip, 3-Pole, 630 Amp, 600 Volt AC, 65 kAIC @ 240 Volt AC, 35 kAIC @ 415 Volt AC, 35 kAIC @ 480 Volt AC, 18 kAIC @ 600 Volt AC, Without terminals
The Eaton's DC and PVGard molded case circuit breakers are engineered to address the highest performance requirements while providing numerous accessories to fit different site specifications. Today’s DC circuit breakers have expanded applications including solar photovoltaics, electric vehicle charging stations, battery storage and UPS systems, as well as commercial and industrial DC distribution.
Also known as: 786685479446, LGEDC3630NN
Specifications
| Interrupt Rating AC: | 35, 18 kA, 45 kA, 65 kA |
| Poles: | 3 |
| Type: | Photovoltaic, Breaker; Molded Case |
| Amps: | 630 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 35, 18 kA, 45 kA, 65 kA |
| Type: | Photovoltaic, Breaker; Molded Case |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 630 |