Surge protection device, Surgelogic, HWA, 50kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X

Item #: 156045

Cat #: TVS2HWA50X

UPC: 785901293675

Sign In or Register to view pricing and more.
Surge protection device, Surgelogic, HWA, 50kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X

Overview

Surge protection device, Surgelogic, HWA, 50kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X

The HWA Series are surge suppressors and noise filters in a compact package. HWA surge protective devices are nipple mounted, parallel connected suppressors with different voltage configurations, including delta. TVS2HWA50X is three phase, four wire, 280Y/120VAC with an 50kA surge current. The surge suppressors use three pole spaces in a QO or Homeline load center, or NQ panelboard. The devices are NEMA 4X rated, allowing either indoor or outdoor installation. The devices comply with UL and CSA standards.

Also known as: 785901293675, TVS2HWA50X

Specifications

Phase: 3
Mounting: Panel
Volts AC: 208Y, 120
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 208Y, 120
IP/NEMA Rating: NEMA 4X
Mounting: Panel
Standards: California Proposition 65
Interrupt Rating AC: 50 kA