MEDIUM THREE LIGHT OUTDOOR WALL LANTERN

Item #: 1560533
Cat #: 8614203-12
UPC: 785652070242
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MEDIUM THREE LIGHT OUTDOOR WALL LANTERN

Overview

MEDIUM THREE LIGHT OUTDOOR WALL LANTERN
Also known as: 785652070242, 8614203-12

Specifications

Volts AC: 120
Wattage: 40
Color: Black
Mounting: Wall
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Black
Light Technology: Incandescent
Wattage: 40
Mounting: Wall
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)