
LED Gimbal Downlight, 4” Adjustable Wafer, 11 Watt, Selectable CCT, 120V
Item #: 1560647
Cat #: WF4-ADJ-LED-27K30K35K-90CRI-MW-M6
UPC: 193047544832
to view pricing and more.
Documents & Guides
LED Gimbal Downlight, 4” Adjustable Wafer, 11 Watt, Selectable CCT: 2700K/3000K/3500K, 90 CRI, 120 Volt, Matte White Trim
Overview
LED Gimbal Downlight, 4” Adjustable Wafer, 11 Watt, Selectable CCT: 2700K/3000K/3500K, 90 CRI, 120 Volt, Matte White Trim
The 4" and 6" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings.
Also known as: 193047544832, WF4-ADJ-LED-27K30K35K-90CRI-MW-M6
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Mounting: | Recessed |
| Color: | Matte White |
| Diameter: | 4 in |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |