1
more

Wyr-Grid Cabinet Mounting Bracket, 1200m
Item #: 1560696
Cat #: WGCMB1200BL
UPC: 074983987238
to view pricing and more.
The direct mounting strut bracket in black is 1.6 (40.6 mm) high, 46.3 (1176.0 mm) long, and 1.6 (40.6 mm) wide. It is designed for use on a Net-Access N-Type or S-Type 47.2 (1200 mm) Cabinet that is not elevated. The strut bracket comes in standard pack
Overview
The direct mounting strut bracket in black is 1.6 (40.6 mm) high, 46.3 (1176.0 mm) long, and 1.6 (40.6 mm) wide. It is designed for use on a Net-Access N-Type or S-Type 47.2 (1200 mm) Cabinet that is not elevated. The strut bracket comes in standard pack
Also known as: 074983987238, WGCMB1200BL
Specifications
No Specifications Available