Breaker, DIN Rail Mount, Acti9, iC60H, 3P, 63A, 240VAC, C Curve, Miniature

Item #: 1560720

Cat #: A9F54363

UPC: 785901038092

to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, Acti9, iC60H, 3-Pole, 63 Amp, 240 Volt AC, C Curve, Miniature

Overview

Breaker, DIN Rail Mount, Acti9, iC60H, 3-Pole, 63 Amp, 240 Volt AC, C Curve, Miniature

This Acti9 iC60H is a multistandard low voltage miniature circuit breaker (MCB) with double tunnel terminals. It is a 3P circuit breaker with 3 protected poles, 63A rated current and C tripping curve. The rated short circuit breaking capacity goes up to 30kA at 220VAC to 240VAC conforming to EN/IEC 60947-2 standard and 10000A at 415VAC conforming to EN/IEC 60898-1 standard. It complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. This miniature circuit breaker protects circuit against short circuit and overload current. Its unique VisiTrip indicator reduces intervention time by showing the faulty circuit. Its VisiSafe green strip guarantees the physical opening of the contacts to allow downstream maintenance. Its fast closing mechanism independent of manual operation improves its service life. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 500VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 6 pitches of 9mm. Pollution degree is 3. The product colour is white (RAL9003). The dimensions are (W) 54mm x (H) 85mm x (D) 78.5mm. The weight is 0.375kg. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. The operating temperature is -35°C to 70°C. The storage temperature is -40°C to 85°C.

Also known as: 785901038092, A9F54363

Specifications

Poles: 3
Amps: 63
Type: Miniature, Breaker
Mounting: DIN Rail
Poles: 3
Type: Miniature, Breaker
Amps: 63
Mounting: DIN Rail