Proximity Sensor, Inductive, 62mm, 12-48VDC, M12, 4 Pin, 1NO

Item #: 15611
Cat #: XS608B1PAM12
UPC: 785901709527
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 62 mm, 12 - 48 Volt DC, M12, 4 Pin Connection, 1 Normally Open, Discrete Output, Stainless Steel, 3-Wire

Overview

Proximity Sensor, Inductive, 62 mm, 12 - 48 Volt DC, M12, 4 Pin Connection, 1 Normally Open, Discrete Output, Stainless Steel, 3-Wire
Also known as: 785901709527, XS608B1PAM12

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Volts DC Range: 48, 12
Poles: 1
Material: Stainless Steel
Diameter: 62 mm
Standards: California Proposition 65
Type: Inductive, Proximity Switch
Volts DC Range: 48, 12
Material: Stainless Steel
Standards: California Proposition 65
Mounting: Panel
Poles: 1
Diameter: 62 mm

Customer Reviews

No reviews for this product
(0)