Push Button, Illuminated, 30mm, Red Lens, Plastic, 24V AC/DC, LED

Item #: 1561166

Cat #: 9001SK1L35LRR

UPC: 785901881094

to view pricing and more.
Push Button, Illuminated, 30 mm, Red LED/Lens, 24 Volt AC/DC, Full Guard, Plastic,1 Normally Open/Normally Closed Contact

Overview

Push Button, Illuminated, 30 mm, Red LED/Lens, 24 Volt AC/DC, Full Guard, Plastic,1 Normally Open/Normally Closed Contact

This Harmony 9001SK, modular illuminated flush red push button is supplied with a full guard. It has a double insulated plastic bezel and is supplied with a 24V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Also known as: 785901881094, 9001SK1L35LRR

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Type: Illuminated, Flush Pushbutton
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Red
Type: Illuminated, Flush Pushbutton