9W CFL Retrofit LED Lamp, 30K

Item #: 1561868

Cat #: S8531

UPC: 045923085314

to view pricing and more.
Documents & Guides
9 Watt LED PL 2-Pin; 3000K; 950 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Horizontal; Type B; Ballast Bypass

Overview

9 Watt LED PL 2-Pin; 3000K; 950 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Horizontal; Type B; Ballast Bypass

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923085314, S8531

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 950
Shape: PL-S (Single Tube)
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: PL-S (Single Tube)
Wattage: 9
Dimmable: No
Angle: 120°
Volts AC Range: 120 - 277
Lumens: 950
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (G24d)
Type: Ballast Bypass (Type B)