Breaker, E-Frame, 70A, 1P, 277VAC, 65 kA, Bolt On, E-Frame, Lighting Panelboard

Item #: 1561922
Cat #: WHK2D-BULKA
UPC: 785901130253
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, E-Frame, 70 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Bolt On, E-Frame, Lighting Panelboard

Overview

Breaker, E-Frame, 70 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Bolt On, E-Frame, Lighting Panelboard
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur.
Also known as: 785901130253, WHK2D-BULKA

Specifications

Amps: 70
Volts AC: 277
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 35kA
Mounting: Bolt-On
Amps: 70
Poles: 1
Interrupt Rating AC: 35kA
Volts AC: 277
Standards: California Proposition 65
Mounting: Bolt-On

Customer Reviews

No reviews for this product
(0)