BUSS CLASS J FUSEBLOCK

Item #: 15620

Cat #: J60030-3CR

UPC: 051712148405

to view pricing and more.
Documents & Guides
30A 600V Class J Fuseblock with Box Lug and Reinforced Spring

Overview

30A 600V Class J Fuseblock with Box Lug and Reinforced Spring
Also known as: 051712148405, J60030-3CR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Material: Thermoplastic
Class: J
Volts AC: 600
Amps Range: 0.500 - 30
Poles: 3
Mounting: Box Lug
Class: J
Amps Range: 0.500 - 30
Type: Fuse Block
Material: Thermoplastic
Volts AC: 600