This product has been discontinued.
This product may not be available in all locations.

Overload Switch Disconnect, NW40HF, 3P, 4000A, 100% Rated, 600VAC
Item #: 1562030
Cat #: YL3KKSSSX9SFFFXXXX
UPC:
to view pricing and more.
Documents & Guides
Overload Switch Disconnect, NW40HF, 3-Pole, 4000 Amp, 100% Rated, 100 KA/100 KA/85 KA @ 240/480/600 Volt AC
Overview
Overload Switch Disconnect, NW40HF, 3-Pole, 4000 Amp, 100% Rated, 100 KA/100 KA/85 KA @ 240/480/600 Volt AC
LA, LH and Q4 molded case circuit breakers provide basic thermal magnetic protection. Their primary functions are to provide a means to manually open a circuit and automatically open a circuit under overload or short circuit conditions. Consider using PowerPact™ range of molded case circuit breakers for situations requiring circuit breaker accessories, communication, lugs and auxiliaries.
Also known as: YL3KKSSSX9SFFFXXXX
Specifications
| Poles: | 3 |
| Volts AC: | 480, 240, 600 |
| Mounting: | Surface |
| Amps: | 4000 |
| Type: | Switch Disconnect |
| Interrupt Rating DC: | 85 kA, 10 kA |
| Poles: | 3 |
| Mounting: | Surface |
| Type: | Switch Disconnect |
| Volts AC: | 480, 240, 600 |
| Amps: | 4000 |
| Interrupt Rating DC: | 85 kA, 10 kA |