Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1562418

Cat #: STP28X10MGR

UPC: 074983021826

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 10m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 10m.
Also known as: 074983021826, STP28X10MGR

Specifications

Color: Green
Color: Green