
Cat 6A 28AWG Shielded Patch Cord, CM/LSZ
Item #: 1562467
Cat #: STP28X5MGR
UPC: 074983017232
to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 5m.
Overview
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 5m.
Also known as: 074983017232, STP28X5MGR
Specifications
| Color: | Green |
| Color: | Green |