
Cat 6A 28AWG Shielded Patch Cord, CM/LSZ
Item #: 1562468
Cat #: STP28X16MGR
UPC: 074983027804
Sign In or Register to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 16m.
Overview
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 16m.
Also known as: 074983027804, STP28X16MGR
Specifications
| Color: | Green |
| Color: | Green |