Recp TR WR Duplex 15A 125V 2P3W Str GY

Item #: 1562656
Cat #: TWR270GY
UPC: 032664745201
Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Gray, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Gray, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664745201, TWR270GY

Specifications

Mounting: Flush
Color: Gray
Amps: 15
Material: Thermoplastic
Type: Residential, Duplex
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Type: Residential, Duplex
Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)