Cat 6A Patch Cord, 5FT

Item #: 1562812

Cat #: 6210G-5L

UPC: 078477262306

to view pricing and more.
Documents & Guides
eXtreme Cat 6A Standard Patch Cord, 5FT, Blue

Overview

eXtreme Cat 6A Standard Patch Cord, 5FT, Blue

eXtreme 10G Standard Patch Cord, CAT 6A, 5-foot length, blue

Also known as: 078477262306, 6210G-5L

Specifications

Color: Blue
Length: 5 ft
Color: Blue
Length: 5 ft