3" Conduit Body Cover, Mogul Style, C

Item #: 1562954

Cat #: PRBC8

UPC: 784011204724

to view pricing and more.
Documents & Guides
No Documents Available
Conduit Body Cover, Mogul Style, Size: 3 inch, Material: Aluminum

Overview

Conduit Body Cover, Mogul Style, Size: 3 inch, Material: Aluminum
Also known as: 784011204724, PRBC8

Specifications

Diameter: 3 in
Material: PVC Coated Aluminum
Diameter: 3 in
Material: PVC Coated Aluminum