Circuit Breaker, Molded Case, Frame H, 125A, 3P, 600VAC, LSI Electronic

Item #: 1563192

Cat #: 140G-H6H3-D12

UPC: 887172734700

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 125 Amp, 3-Pole, 600 Volt AC, 65 kAIC, LSI Electronic Overload

Overview

Circuit Breaker, Molded Case, Frame H, 125 Amp, 3-Pole, 600 Volt AC, 65 kAIC, LSI Electronic Overload

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 887172734700, 140G-H6H3-D12

Specifications

Poles: 3
Amps: 125
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Family / Style: 140G
Amps: 125
Volts AC: 600
Interrupt Rating AC: 65 kA