Breaker, Molded Case, 3P, 600A, 600VAC, 25-100kAIC, MicroLogic

Item #: 1563573

Cat #: LJF36600U31XACSNMA

UPC:

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 600 Amp, 600 Volt AC, 25 - 100 kAIC, 80% Rated UL, MicroLogic, Electronic Trip Unit, Standard Micrologic 3.3 LI

Overview

Breaker, Molded Case, 3-Pole, 600 Amp, 600 Volt AC, 25 - 100 kAIC, 80% Rated UL, MicroLogic, Electronic Trip Unit, Standard Micrologic 3.3 LI
Also known as: LJF36600U31XACSNMA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 600
Interrupt Rating DC: 18 kA