
Back Box for 60A Pin & Sleeve Receptacle, 1-1/4" Hub, Non-Metallic, Gray
Item #: 15636
Cat #: BB60N
UPC: 783585390024
to view pricing and more.
Documents & Guides
Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Accessory, Back Box, For 60a, 1 1/4" Npt Hub, Angled, Mounting Screws Included, Gray Non-metallic
Overview
Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Accessory, Back Box, For 60a, 1 1/4" Npt Hub, Angled, Mounting Screws Included, Gray Non-metallic
Hubbell manufactures an extensive line of back boxes for use with IEC Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Hubbell back boxes are available in non-metallic and cast metal versions.
Also known as: 783585390024, BB60N
Features & Benefits
- Industrial Grade
- Back Box
- For 60A 1 1/4" NPT Hub
Specifications
| Type: | Accessories |
| Color: | Gray |
| Size: | 1 1/4 in |
| Amps: | 60 |
| Type: | Accessories |
| Size: | 1 1/4 in |
| Color: | Gray |
| Amps: | 60 |