ML-FM-FM-FM 3-FER CONN

Item #: 156365

Cat #: 16A23-W

UPC: 078477990704

Sign In or Register to view pricing and more.
Documents & Guides
ML-FM-FM-FM 3-FER CONNMale-female-female-female, Multi-way Connector, 3-fer, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White

Overview

ML-FM-FM-FM 3-FER CONNMale-female-female-female, Multi-way Connector, 3-fer, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
Also known as: 078477990704, 16A23-W

Specifications

Amps: 400
Poles: 1
Color: White
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Amps: 400
Color: White
IP/NEMA Rating: NEMA 3R
Poles: 1
Material: Thermoplastic Vulcanizate (TPV)