This product has been discontinued.

Toggle Dimmer, 600W, Locator Light, Toggle Touch, White
Item #: 1564
Cat #: TGI06-1LW
UPC: 078477193570
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: White.
Overview
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: White.
Also known as: 078477193570, TGI06-1LW
Specifications
| Type: | 3-Way, Halogen, Locator Light, Preset, Single-Pole, Toggle, Digital |
| Wattage: | 600 |
| Volts AC: | 120 |
| Color: | White |
| Type: | 3-Way, Halogen, Locator Light, Preset, Single-Pole, Toggle, Digital |
| Volts AC: | 120 |
| Wattage: | 600 |
| Color: | White |