Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1564047

Cat #: UTP28X9OR

UPC: 074983048250

to view pricing and more.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 9ft.
Also known as: 074983048250, UTP28X9OR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper