
Plinth Base For Modular Enclosure, Proline Series100MM PLINTH 1200X800
Item #: 1564373
Cat #: P2BP1128
UPC: 783510310769
to view pricing and more.
Documents & Guides
Plinth Base For Modular Enclosure, Proline Series, 1200 x 800 x 100 mm, Aluminum/Black Finish
Overview
Plinth Base For Modular Enclosure, Proline Series, 1200 x 800 x 100 mm, Aluminum/Black Finish
Also known as: 783510310769, P2BP1128
Specifications
| Color: | Black |
| Type: | Plinth Base |
| Material: | Aluminum |
| Height: | 3.940 in |
| Size: | 1200 x 800 x 100 mm |
| Width: | 47.210 in |
| Depth: | 30.070 in |
| Color: | Black |
| Material: | Aluminum |
| Size: | 1200 x 800 x 100 mm |
| Depth: | 30.070 in |
| Type: | Plinth Base |
| Height: | 3.940 in |
| Width: | 47.210 in |