120W HID Retrofit LED Lamp, 40K

Item #: 1564453

Cat #: LED120WPT50KMOG-G8

UPC: 031293102591

to view pricing and more.
Documents & Guides
LED LITESPAN HID REPLACEMENT 120W 15 840

Overview

LED LITESPAN HID REPLACEMENT 120W 15 840
Also known as: 031293102591, LED120WPT50KMOG-G8

Specifications

Lumens: 15600
Color Temperature: 4000 (Cool White)
Type: Retrofit
Volts AC: 120, 277
Wattage: 120
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 15600
Type: Retrofit
Wattage: 120
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Light Technology: LED