DUP SPD RCPT, IG, 20A 125V, 5-20R, BL

Item #: 15646

Cat #: IG5362SA

UPC: 783585060873

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELD IGTVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, Blue

Overview

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELD IGTVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, Blue

Hubbell offers a broad range SPD receptacles with technology that is unsurpassed. Inside Hubbell SPD receptacles are two 22mm square MOVs providing 240 joules of surge protection for each mode. The nylon component shield protects the printed circuit board from contaminants. An all-glass, conformally coated PC board provides superior moisture immunity for longer life in humid environments. In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.

Also known as: 783585060873, IG5362SA

Features & Benefits

  • Automatic self-grounding staple
  • Distinctive surge symbol provides quick identification
  • Power-on indicator light verifies that power is available
  • Alert alarm sounds when surge protection is no longer functioning

Specifications

No Specifications Available