Copper Ground Plate, Bare, 24" x 24", Continuous Pigtail, #4 Stranded, 1/8"

Item #: 1564600

Cat #: GPECCDK0241L024

UPC: 782856659471

to view pricing and more.
Documents & Guides
CAD GPECCDK0241L024 ELECTRODE

Overview

CAD GPECCDK0241L024 ELECTRODE

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856659471, GPECCDK0241L024

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Allowable Gauge Range: 4